Shop All Accessories
Carhartt
Base Force 8 Inch Boxer Brief Navy S
Mfr # MBB123-NVYS
Zoro # G409768348
$20.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Polyester
- Fabric Weight 0.25 lb.
- Gender Men's
- Length 8 in
Product Information
- Brand Carhartt
- MFR # MBB123-NVYS
- Zoro # G409768348
- UPC # 61492030326
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 8 in |
Details
Color | Navy |
Material | Polyester |
Fabric Weight | 0.25 lb. |
Gender | Men's |
Description
Base Force 8 Inch Boxer Brief Navy S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- SHOWA Chemical Protection Gloves, Nitrile, Blue, 2XL ( 11 ), 90 PK (7005PFXXL)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-134-427)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28300)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT Short Sleeve Henley, Black, M (K84-BLK MED REG)
- GEMPLERS Enhanced Visibility Twin-Trim Retro-Reflective Hi-Vis Sewn-on Fabric Tape (MT42-A)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 57-998 Tactical Brass Catcher (57-998)
- SATECHI Vegan Leather Magentic Wallet Stand, Blue (ST-VLWB)
- APEX TOOL GROUP Rules 3/4X16 Hi-Viz Orange (PHV1316)
- Carhartt Accessories