Shop All Accessories
Carhartt
Base Force 5 Inch Boxer Brief Navy 3XL
Mfr # MBB122-NVY3XL
Zoro # G409768096
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Polyester
- Gender Men's
- Length 5 in
- Fabric Weight 0.25 lb.
Product Information
- Brand Carhartt
- MFR # MBB122-NVY3XL
- Zoro # G409768096
- UPC # 61492030043
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 5 in |
Details
Color | Navy |
Material | Polyester |
Gender | Men's |
Fabric Weight | 0.25 lb. |
Description
Built with sweat-wicking FastDry technology and stretchable Rugged Flex fabric, Tech Boxer Briefs work hard to keep you dry, comfortable, and odor-free, all workday long.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Wrap Star 10.1mm x 28in Eye-N-Eye Prusik (42525)
- HY-KO 5In Yellow Reflective Number 4, 10PK (B00754)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 100)
- HAWS Shower and Eyewash Station (8330)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CARHARTT Short Sleeve Henley, Black, M (K84-BLK MED REG)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- RADIANS Radians Neck Cord (NC-RED)
- UPM GLOBAL UPM Global 13516 Sterling Silver Peace Coin Money Clip (13516)
- SATECHI Vegan Leather Magentic Wallet Stand, Brown (ST-VLWN)
- OCCUNOMIX Shin Reflector (LUX-SG-Y)
- Carhartt Accessories