Shop All Accessories
Carhartt
Base Force 5 Inch Boxer Brief 2-Pack S
Mfr # UU0124-SUPDUXS
Zoro # G109768075
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Super Dux
- Material Cotton/Polyester
- Length 5 in.
- Gender Men's
Product Information
- Brand Carhartt
- MFR # UU0124-SUPDUXS
- Zoro # G109768075
- UPC # 61492031118
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 5 in. |
Details
Color | Super Dux |
Material | Cotton/Polyester |
Gender | Men's |
Description
Base Force 5 Inch Boxer Brief 2-Pack S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 16 in L, Black, Small (11-250)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 W 115)
- HAWS Faucet Mounted Eyewash Station No Bowl (7620)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 12 (8677533)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT Short Sleeve Henley, Black, M (K84-BLK MED REG)
- ZEP-PRO Zep-Pro UGA-IWT1-CRZH-LBR Georgia Bulldogs Concho Emblem Crazyhorse Leather Bi-Fold Passcase Wallet (UGA-IWT1-CRZH-LBR)
- WILLERT HOME PRODUCTS 6OZ Moth Cake Packet (1214.6)
- BLACKCANYON OUTFITTERS BCO RFID BIFOLD WALLET/ TOP FLAP/ BK/BR (BCO5545RFID)
- GRID WALLET Carbon Fiber Wallet with Money Clip (CARBON-CLIP)
- Carhartt Workwear