Shop All Accessories
Carhartt
Base Force 5 Inch Boxer Brief 2-Pack 4XL
Mfr # UU0124-SUPDUX4XL
Zoro # G309768059
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Super Dux
- Material Cotton/Polyester
- Gender Men's
- Length 5 in.
Product Information
- Brand Carhartt
- MFR # UU0124-SUPDUX4XL
- Zoro # G309768059
- UPC # 61492031187
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 5 in. |
Details
Color | Super Dux |
Material | Cotton/Polyester |
Gender | Men's |
Description
Base Force 5 Inch Boxer Brief 2-Pack 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK24 (WEDGIE_24)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401077)
- BDG Leather Welding Apron, EA, 24"x48" (60-1-648)
- ZORO SELECT Barricade Tape, Caution, Yellow, 500ft (B356Y16-200)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT Short Sleeve Henley, Black, M (K84-BLK MED REG)
- GRID WALLET Aluminum Wallet with Money Clip, Blue (ALUBL-CLIP)
- 2W INTERNATIONAL Armband ID Badge Holder, Pink (AMB-PK)
- GROOVE LIFE Serenity Unisex Round Assorted Stackable Rings Silicone Water Resistant Size 6 (R9-112-06)
- ALLEGRO INDUSTRIES Feather Ice Inserts, 13 x 6 In., PK4 (8413-11)
- Carhartt Workwear and Protective Clothing