Shop All Composite Toe Boots and Shoes
Carhartt
Athletic Shoe, W, 8 1/2, Black, PR
Mfr # CMD3461 8.5W
Zoro # G6042326
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Puncture Resistant Insole No
Product Information
- Brand Carhartt
- MFR # CMD3461 8.5W
- Zoro # G6042326
- UPC # 847816079628
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | W |
Footwear Size | 8 1/2 |
Width | W |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number CMD3461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sign, 7" H, 10" W, Plastic, Hazardous Waste Satellite AccumulatiArea Sign, Lndscp, L-13335 (OS-NS-P-710-L-13335)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0504)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK50, SCN23-6 (SCN23-6)
- NATIONAL SAFETY APPAREL Aluminized Jacket, XL, Carbon Kevlar(R) (C22NLXL30)
- CARHARTT Athletic Shoe, M, 11, Black, PR (CMD3461 11M)
- CARHARTT Athletic Shoe, M, 8, Black, PR (CMD3461 8M)
- CARHARTT Athletic Shoe, W, 11, Black, PR (CMD3461 11W)
- CARHARTT 6-Inch Work Boot, W, 10, Brown, PR (CMF6720 10W)
- CARHARTT 6-Inch Work Boot, W, 9, Brown, PR (CMF6720 9W)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- BAFFIN Winter Boots, Mens, 12, Lace, Nonmetal, PR (7157-0238-001)
- Carhartt Foot Protection