Shop All Composite Toe Boots and Shoes
Carhartt
Athletic Shoe, W, 13, Black, PR
Mfr # CMD3461 13W
Zoro # G6041720
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Upper Color Black
Product Information
- Brand Carhartt
- MFR # CMD3461 13W
- Zoro # G6041720
- UPC # 847816079703
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Footwear Size | 13 |
Width | W |
Size (PRINT) | 13 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number CMD3461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Cordova CorTouch Sandgrip 13Gauge Nitrile Palm Gloves, 12 Pack, XLarge (6993XL)
- NORTHSIDE Size 8 M, Men's Snohomish Low, Hiking Shoe, Chili Pepper PR (314548M602XX080XXX)
- ANSELL ULTRA ONE GLOVES 50/BX LARGE (MICUL-315-L)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 1/16in H, Reversed (01274)
- CARHARTT Athletic Shoe, M, 11 1/2, Black, PR (CMD3461 11.5M)
- CARHARTT Athletic Shoe, W, 11, Black, PR (CMD3461 11W)
- CARHARTT Athletic Shoe, M, 9 1/2, Black, PR (CMD3461 9.5M)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Logger Boots, Mn, Composite, 8In, 9M, PR (CML8360 9M)
- CARHARTT Size 11 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 11W)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- Carhartt Composite Toe Boots and Shoes