Shop All Composite Toe Boots and Shoes
Carhartt
Athletic Shoe, W, 11, Black, PR
Mfr # CMD3461 11W
Zoro # G6041398
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Manufacturers Suggested Sole Slip Rating Best
Product Information
- Brand Carhartt
- MFR # CMD3461 11W
- Zoro # G6041398
- UPC # 847816079673
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Footwear Size | 11 |
Width | W |
Size (PRINT) | 11 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number CMD3461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Marker Dispenser w/Tape, Preprinted, Legend 0 to 9, Polyester Film, 5,760 Labels, Max Temp 250F (STD-0-9)
- MOLDEX Glide Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6445)
- WERNER Full Body Harness, Vest Style, XL (H232104)
- C.H. HANSON Letter/Number Stamp Set, Dot Design, 3/16" (26687)
- CARHARTT Athletic Shoe, W, 8 1/2, Black, PR (CMD3461 8.5W)
- CARHARTT Athletic Shoe, M, 11 1/2, Black, PR (CMD3461 11.5M)
- CARHARTT Athletic Shoe, M, 11, Black, PR (CMD3461 11M)
- CARHARTT Logger Boots, Mn, Composite, 8In, 9M, PR (CML8360 9M)
- CARHARTT Wrk Boots, Mens, 14, W, Insulated, Drk Brn, PR (CMF8389-14W)
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- Carhartt Foot Protection