Shop All Accessories
Carhartt
8 Inch Cotton Boxer Brief 2-Pack Shadow XL
Mfr # MBB125-SDWXL
Zoro # G609768292
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shadow
- Material Cotton/Polyester
- Length 8 in
- Gender Men's
- Fabric Weight 0.5 lb.
Product Information
- Brand Carhartt
- MFR # MBB125-SDWXL
- Zoro # G609768292
- UPC # 61492031576
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 8 in |
Details
Color | Shadow |
Material | Cotton/Polyester |
Gender | Men's |
Fabric Weight | 0.5 lb. |
Description
8 Inch Cotton Boxer Brief 2-Pack Shadow XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEATGARDS Handgards Neatgards Medium Duty Embossed Clear Poly Apron, PK100 (303764019)
- MAPA Cut Resistant Sleeve, HDPE, 24in. L (34538032)
- BRADY Caution Sign, 6" Height, 6" Width, Polyester, Circle, English (124304)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MP-F55-009)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT Short Sleeve Henley, Black, M (K84-BLK MED REG)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CROSSFIRE Adjustable String Cord (G3)
- TAC SHIELD Tac Shield TCSH T4500CY Tcsh Armband Id Wallet; Coyote (TCSH T4500CY)
- FRIO Insulin Cooling Small Wallet- Black- 5.5 in. x 6 in. (1130SmBk)
- CLC WORK GEAR CLC Tool Works 110RUL Work Suspender, Nylon, Yellow (110RUL)
- Carhartt Workwear