Shop All Accessories
Carhartt
8 Inch Cotton Boxer Brief 2-Pack Black 4XL
Mfr # MBB125-BLK4XL
Zoro # G709768307
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Polyester
- Gender Men's
- Length 8 in
- Fabric Weight 0.5 lb.
Product Information
- Brand Carhartt
- MFR # MBB125-BLK4XL
- Zoro # G709768307
- UPC # 61492031279
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 8 in |
Details
Color | Black |
Material | Cotton/Polyester |
Gender | Men's |
Fabric Weight | 0.5 lb. |
Description
8 Inch Cotton Boxer Brief 2-Pack Black 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (34-874)
- AZAR DISPLAYS 3.5"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152731)
- U BRANDS Heavy-Duty Board Magnets, Circles, Red, 0.75", PK20 (5145U0-120)
- ANSELL Electrical Insulating Gloves, 11, PR (RIG114YBSC)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT Short Sleeve Henley, Black, M (K84-BLK MED REG)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON, OLIVE DRAB (201-001)
- FRIO Insulin Cooling Duo-Pen Wallet- Red- 7 in. x 3.5 in. (1130DuoRed)
- RAM BOARD Ram Board RB38100 38 in. x 100 ft. Ram Board (128015)
- POINT6 Men's Merino Boxer Brief, Charcoal, Extra Large (81-9001-218-08)
- Carhartt Workwear