Shop All Composite Toe Boots and Shoes
Carhartt
6-Inch Work Boot, W, 9, Brown, PR
Mfr # CMF6720 9W
Zoro # G3253779
product price: $189.99
/pr
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Heel Style Defined Heel
Product Information
- Brand Carhartt
- MFR # CMF6720 9W
- Zoro # G3253779
- UPC # 847816076399
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | W |
Width | W |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Dome Mirror, 26 In., Acrylic Hi Viz (ONV-180-26-SB)
- PIONEER Mesh Safety Vest, Green, Large, 2 Stripe (V1025260U-L)
- DURABLE CORP 36" X 96" Tire Link Mat Tire Link Mat (108H3696)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000164)
- CARHARTT 6-Inch Work Boot, M, 11 1/2, Brown, PR (CMF6720 11.5M)
- CARHARTT 6-Inch Work Boot, W, 10, Brown, PR (CMF6720 10W)
- CARHARTT Athletic Shoe, M, 13, Black, PR (CMD3461 13M)
- CARHARTT Logger Boots, Mn, Composite, 8In, 10-1/2M, PR (CML8360 10.5M)
- CARHARTT Work Boots, Mens, 11.5, W, Insulated, PR (CMF8389-11.5W)
- CARHARTT Size 9 Men's 8 in Work Boot Composite Work Boot, Brown (CMR8939 9W)
- AVENGER SAFETY FOOTWEAR Size 9 RIPSAW WELLINGTON AT, MENS PR (A7831-9M)
- Carhartt Composite Toe Boots and Shoes