Shop All Accessories
Carhartt
5 Inch Cotton Boxer Brief 2-Pack Shadow S
Mfr # MBB124-SDWS
Zoro # G509767944
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shadow
- Length 5 in
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 0.5 lb.
Product Information
- Brand Carhartt
- MFR # MBB124-SDWS
- Zoro # G509767944
- UPC # 61492030869
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 5 in |
Details
Color | Shadow |
Material | Cotton/Polyester |
Gender | Men's |
Fabric Weight | 0.5 lb. |
Description
Choose from a Poly/Cotton blend or FastDry material. andlt;strongandgt;Basic Poly/Cotton Boxer Briefsandlt;/strongandgt; combine the mobility of Rugged Flex with the comfort of a cotton/poly blend. andlt;strongandgt;FastDry technologyandlt;/strongandgt; is sweat-wicking and stretchable Rugged Flex fabric, 5 Tech Boxer Briefs work hard to keep you dry, comfortable, and odor-free, all workday long. 2 pair per pack. 5 or 8 options.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHLG0006G1)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 8M, PR (804-6379 8M)
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-PLS-011)
- DUNLOP Knee Boots, Size 5, 15" H, Black, Plain, PR (8990400)
- CARHARTT Short Sleeve Henley, Black, M (K84-BLK MED REG)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- ZEPPELINPRODUCTS ZeppelinProducts UAL-IWD2-BRW Alabama Trifold Debossed Leather Wallet (UAL-IWD2-BRW)
- CHUMS Eyewear Arm Socks, Black, 4-1/2", PR (12216100)
- GRID WALLET Carbon Fiber Wallet with Money Clip (CARBON-CLIP)
- FRIO Insulin Cooling Large Wallet- Burgundy- 7 in. x 5.5 in. (1130LgBurg)
- ZEP-PRO Zep-Pro UTN-IWT2-CRZH-LBR Tennessee Volunteers Concho Emblem Crazyhorse Leather Tri-Fold Wallet (UTN-IWT2-CRZH-LBR)
- Carhartt Workwear