Shop All Steel Toe Boots
Carhartt
11 Size Men's 6 in Work Boot Steel Work Boot , Brown
Mfr # CMF6284 11W
Zoro # G3253377
product price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Carhartt
- MFR # CMF6284 11W
- Zoro # G3253377
- UPC # 847816079901
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | W |
Boot Height | 6 in |
Height | 6 in |
Footwear Width | W |
Overall Height | 6 in |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CMF6284
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Domestic Cold Water Pressure Sensitive, Pk25, A1085G (A1085G)
- ACCUFORM 1" x 1" Paper Label, Pk250 (LZH609PS2)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Orange/Yellow, Spandex, Neoprene (EXO-HZA-03-M)
- SKECHERS Size 8 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 8EW)
- CARHARTT 11-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 11.5W)
- CARHARTT 9 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 9M)
- CARHARTT 11 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 11M)
- CARHARTT Size 6 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 6M)
- CARHARTT Size 13 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 13 W)
- CARHARTT Size 10 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- ARIAT Size 10-1/2EE Men's Western Boot Steel Work Boot, Brown (10006961)
- Carhartt Foot Protection