Shop All Steel Toe Boots
Carhartt
10-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown
Mfr # CMF6284 10.5M
Zoro # G3253322
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Carhartt
- MFR # CMF6284 10.5M
- Zoro # G3253322
- UPC # 847816079789
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | M |
Height | 6 in |
Boot Height | 6 in |
Footwear Width | M |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number CMF6284
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Soft Pack Stretch Lanyard, 100per Tie-Off (SP1101ELY6)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 3 Inx3 In (358-3063021)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, 2XL (KEL2LB RG XXL)
- PORTWEST Jackson Hi-Vis Executive Vest, L (US372)
- CARHARTT Size 8-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200 85W)
- CARHARTT Size 12 Men's Western Boot Steel Work Boot, Brown (CMP1200 12M)
- CARHARTT 9 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 9M)
- CARHARTT Size 6.5 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 6.5M)
- CARHARTT Size 13 Men's Western Boot Steel Work Boot, Brown (CMP1200 13W)
- CARHARTT Size 11 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 11M)
- JUSTIN ORIGINAL WORKBOOTS Size 11EE Men's Western Boot Steel Work Boot, Brown (WK2104- 110 EE)
- Carhartt Foot Protection