Shop All Bicycle Racks
Cargoloc
Bicycle Floor Stand, 2
Mfr # 32517
Zoro # G1154962
original price:
$46.49
17% off
new price: $38.19
/ea
Sold in multiples of 2 for $76.38
$76.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (2) Bikes
- Mounting Surface
- Number of Open Slots 2
- Capacity 2
Product Information
- Brand Cargoloc
- MFR # 32517
- Zoro # G1154962
- Country of Origin China
- Category Bicycle Racks
Details
Item | Bicycle Floor Stand,2 |
Holds | (2) Bikes |
Mounting | Surface |
Number of Open Slots | 2 |
Capacity | 2 |
Description
Bicycle Floor Stand,2
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX Victorinox 53979 Midnight Minichamp Sapphire (53979)
- DB ELECTRICAL Tie Rod End For Kubota B5100DP, B5100EP, B6100DP, B6100EP, B6100HSTD; (1904-0119)
- MUTUAL INDUSTRIES 4' X 50' Warning Barrier Green (14993-38-50)
- ZURN Zurn QCR4X Black Copper Crimp Ring - 0.75 in., 25 Pack (QCR4X)
- CARGOLOC Bulk Tarp Clip (32518)
- CARGOLOC Bungee Kit (32515)
- MADRAX Bike Rack, 2-Sided, 18-Bike, 110 in., Silver (QS-GR112-G)
- GLOBAL INDUSTRIAL 41L Wave Bike Rack, Green, Flange Mount, 5-Bike Capacity (652777MGN)
- MADRAX Bike Rack, Galv, (2)Bikes, 32-3/8in.H, 3in.W (QS-ORN-2-SF-G)
- KOOVA Wall Mount 3 Bike Rack (KV-Bike3-V1)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Below Ground Mount, 9-Bike (652779G)
- Cargoloc Bicycle Racks