Shop All Ratchet Tie Downs
Cargobuckle
Mini G3 Retractable Ratchet Tie-Down - 1" x 72" Pair
Mfr # F103745
Zoro # G6577165
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cargobuckle
- MFR # F103745
- Zoro # G6577165
- UPC # 79111037458
- Country of Origin Taiwan, Province of China
- Category Ratchet Tie Downs
Description
CargoBuckle Mini G3 Retractable Ratchet Tie-Down The CargoBuckle Mini G3 retractable ratchet tie-down system takes the hassle out of securing gear. Six feet of one " webbing enables you to tie down more equipment in more applications, conveniently and securely. Just hook, ratchet, and go! The CargoBuckle Mini G3 can be permanently mounted with one bolt on a trailer, toy hauler, rack, lift, truck, ladder rack, and in various other applications If permanent mounting is not desired, the CargoBuckle Mini G3 can be used in conjunction with one of several optional adapters to enable mobility. Permanent one-bolt installation Six-foot reach, self-retracting web Anti-corrosive construction One-" high quality, polyester web Dual safety lock security
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
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A2E20B4C2P6)
- ZORO SELECT Stem Caster, 1/2" Stem Dia., 325 lb. Ld (P12S-R040D-ST9-WB)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 2 in W, Nylon, Yellow (EE2802NFX20)
- PEERLESS Chain, 250 ft., 800 lb., Hot Galvanized (5411165)
- CARGOBUCKLE CargoBuckle F12636 Ratchet Tie-Down Value Pack - 1" x 15', 4 Pack (F12636)
- CARGOBUCKLE G3 Retractable Ratchet Tie-Down - 2" x 72" - Pair (F18800)
- CARGOBUCKLE 1in RETRACTABLE TIE-DOWN (F111640)
- CARGOBUCKLE Ratchet Strap Tie-Down w/Double J-Hooks (F14060)
- CARGOBUCKLE Ladder Rack System - 1.25" Square 7' Pair (F18816)
- PEREGRINE OUTFITTERS 1 in. Side Release Buckle - Pack Of 25 (343932)
- ERICKSON 1"X10Ft 1200 lb Re-Tractable Ratchet Tie Downs Black (34415)
- Cargobuckle Tie Downs