Shop All Trailer & Towing Accessories
Cargo-Lok
1-1/4 In. Square Friction Jack, Painted
Mfr # 86006
Zoro # G6415945
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Painted
- Material Steel
- Diameter 1-1/4"
- Type Square Steel Tube
- Features 360 Degree Swivel Ball, Aluminum Cast Foot with Large Natural Rubber Molded Feet for Non-Slip, Non-Marring Grip, Maintenance-Free, Bracing Adjustments as Small as 1/32 in, Installs in Less Than 20 Seconds
Product Information
- Brand Cargo-Lok
- MFR # 86006
- Zoro # G6415945
- UPC # 746340860064
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Diameter | 1-1/4" |
Length | 88" to 120" |
Retracted Length | 88 in |
Extended Length | 120 in |
Details
Finish | Painted |
Material | Steel |
Item | 1-1/4" Square Friction Jack |
Type | Square Steel Tube |
Features | 360 Degree Swivel Ball, Aluminum Cast Foot with Large Natural Rubber Molded Feet for Non-Slip, Non-Marring Grip, Maintenance-Free, Bracing Adjustments as Small as 1/32 in, Installs in Less Than 20 Seconds |
For Use With | Trailers |
Color | Red |
Construction | Steel |
Number of Wheels | 0 |
Base | Footplate |
Adjustment Range | 32 in |
Jack Type | Friction Jack |
Description
1-1/4 In. Square Friction Jack, Number of Wheels 0, Extended Length 120 in, Retracted Length 88 in, Jack Type Friction Jack, Adjustment Range 32 in, Base Footplate, Construction Steel, Features 360 Degree Swivel Ball, Aluminum Cast Foot with Large Natural Rubber Molded Feet for Non-Slip, Non-Marring Grip, Maintenance-Free, Bracing Adjustments as Small as 1/32 in, Installs in Less Than 20 Seconds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP 09-1028BT-1 F7B Impeller (MC97) (09-1028BT-1)
- BALDWIN FILTERS Air Filter, 7 x 2-3/16 in. (PA2617)
- CURT Trailer Hitch, 2" Receiver, Class 3,13105 (13105)
- EXTREME MAX Extreme Max 3006.6645 BoatTector Vinyl-Coated Spike Anchor - 18 lbs. (3006.6645)
- CARGO-LOK 1-1/4 In. Round Bar Friction Jack (86003)
- CARGO-LOK 1 In. Round Tube Friction Jack, Painted (86005)
- UWS 34" V-SHAPED LO-PRO UTILITY TRAILER BOX BLACK (TBV-34-LP-BLK)
- REESE TOWPOWER Reese Towpower 500239 .56 Weld On Trailer Jack Mount (4557641)
- TIE DOWN MARINE Roller-3" Bow 1/2" Id, #86487 (86487)
- STROMBERG CARLSON Stromberg Carlson BC-204 Platform-Style 4-Bike Rack (BC-204)
- C.E. SMITH Pkg Ribbed Roller Kit (29210)
- Cargo-Lok Trailer & Towing Accessories