Shop All Specialty Wipes
This Product is Discontinued
Care Wipes
CareWipes LCD/Glass/Screen Wipes - 70ct (Discontinued)
Mfr # 2XL-600
Zoro # G3541526
This Product is Discontinued
Key Features
- Recommended For ESD and Electronics
- Sheet Size 7" x 8"
- Size 7 x 8 in
- Color White
- Standards Office, Fitness, Medical, Clerical, Healthcare
Product Information
- Brand Care Wipes
- MFR # 2XL-600
- Zoro # G3541526
- UPC # 897979001288
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Sheet Size | 7" x 8" |
Size | 7 x 8 in |
Details
Item | LCD and AntiStatic Wipes |
Recommended For | ESD and Electronics |
Color | White |
Standards | Office, Fitness, Medical, Clerical, Healthcare |
Fragrance | None |
Description
LCD and AntiStatic Wipes, Sheet Size 7 In. x 8 In., Fragrance None, Color White, Standards Office, Fitness, Medical, Clerical, Healthcare
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.