Shop All File Folders
Cardinal
Table of Contents Index Dividers 8-1/2 x 11", White, PK12
Mfr # 61213
Zoro # G6247711
product price: $3.49
/pk 12, $0.29/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Mylar® Reinforced Paper
- Size 11 x 8.5
- Features Double-Sided Mylar® Edge Reinforcing
- Includes (1) Table of Contents Page
Product Information
- Brand Cardinal
- MFR # 61213
- Zoro # G6247711
- UPC # 083086612138
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Color | White |
Material | Mylar® Reinforced Paper |
Features | Double-Sided Mylar® Edge Reinforcing |
Includes | (1) Table of Contents Page |
Tab Color | White |
For Use With | Ring Binders |
Weight | 0.249 lbs |
Index Divider Color | White |
Tab Title Color | Black |
Index Divider Style | Arabic Numeric |
Form Quantity | 1 Set |
Orientation | Side Tab |
Tab Style | 12-Tab |
Index Divider Material | Paper |
Index Divider Type | Printed Numeric |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Punched/Unpunched | 3-Hole Punched |
Tab Title | 1 to 12 |
Tab Material | Mylar® Reinforced Paper |
Binding Edge Feature | Double-Sided Mylar® Edge Reinforcing |
Description
Index,Binder,Letter,White,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bent Trimmer, 8-Inch (23008)
- QUARTET Cork Bulletin Board 48"H x 72"W (2307)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Red (UBC63602)
- ADAMS BUSINESS FORMS Purchase Order Sttmnt, 5-9/16" x 8-7/16" (DC5831)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk4 (84251)
- CARDINAL Poly Portfolio with Brads 11x17", Black (94910)
- CARDINAL Project Organizer 10 Pocket Cover, Black (13601)
- CARDINAL Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26, Color: Multicolor (60218)
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- CARDINAL File, Businesscard, 96-Cap, Bk (34422)
- SMEAD Folder, Hanging, Ltr, 1/3 Pk (SMD64035)
- Cardinal File Folders