Shop All File Folders
Cardinal
Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26, Color: Multicolor
Mfr # 60218
Zoro # G6247775
original price:
$5.89
15% off
new price: $4.99
/pk 26, $0.19/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.42"
- Color Multicolor
- Size Letter
- Tab Cut 1/26
- Type A-Z
Product Information
- Brand Cardinal
- MFR # 60218
- Zoro # G6247775
- UPC # 083086602184
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 0.42" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Printable Table Of Contents Divider |
Color | Multicolor |
Tab Cut | 1/26 |
Type | A-Z |
Tab Position | Right, Outside Edge |
Includes | (1) Table of Contents Page |
Tab Color | Assorted |
For Use With | Ring Binders |
Index Divider Type | Printed Alpha |
Index Divider Color | White |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Form Quantity | 1 Set |
Tab Title | A to Z |
Punched/Unpunched | 3-Hole Punched |
Tab Material | Mylar® Reinforced Paper |
Index Divider Material | Paper |
Orientation | Side Tab |
Tab Title Color | Black |
Tab Style | 26-Tab |
Index Divider Style | Alpha |
Binding Edge Feature | Double-Sided Mylar® Edge Reinforcing |
Description
Index,Binder,A-Z,Letter,Ast,PK26, Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Self-Adhesive Traditional Manuscript Nameplates, Grades 1-2, PK30 (119026)
- TEACHER CREATED RESOURCES Human Skeleton Magnetic Accents (77241)
- HAMMERMILL Laser Paper, 8-1/2 x 11 In, White, PK500 (HAM104604)
- OXFORD Two Pocket Folder, Assorted, PK25 (57513)
- CARDINAL Divider, Poly 11"x17", 8 Tb, Ast (84803)
- CARDINAL Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (60318)
- CARDINAL File, Businesscard, 96-Cap, Bk (34422)
- CARDINAL Project Organizer 10 Pocket Cover, Black (13601)
- CARDINAL Index System 8-1/2 x 11", 1-31 Tab/Index, Assorted Colors (60118)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk4 (84251)
- SMEAD Self Adhesive Pocket, Top Load, Clear, PK100 (68153)
- Cardinal File Folders