Shop All Bench and Floor Scales
Cardinal Scale
CardinalScales T50 Top Loading Fixed Dial Scale with No Bowl; 50 lbs
Mfr # T50
Zoro # G004119484
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cardinal Scale
- MFR # T50
- Zoro # G004119484
- UPC # 809161108309
- Country of Origin China
- Category Bench and Floor Scales
Description
We provide a complete line of quality weighing products and systems. The scales and weighing systems are manufactured to durably last under heavy-duty use. They are easy to install, clean, and maintain. The displays are easily visible and are convenient to read. The products promote greater productivity and improve quality control. You can rely on these products to provide accurate measurements for years to come.
Features- Convenient Viewing Angle
- Stainless Steel Platform
- Dimensions: 10.5" H x 8.5" W x 10.25" D
- Platform: 9" square stainless steel
- Dial: 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Collection Box, Steel, Gray, 10"D (2KEK2)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Yellow (7170908882)
- UNO Uno Card Game (42003)
- EXPO Dry Erase Markers, Ultra Fine, Low-Odor, 4/PK, Ast (SAN1871133)
- CARDINAL SCALE CardinalScales 6600-3004 DL Series Price Computing Scale with Integral Printer Label; 58 x 40 mm - 700 per Roll (6600-3004)
- CARDINAL SCALE CardinalScales 6600-3002 DL Series Price Computing Scale with Integral Printer Label; 58 x 60 mm - 500 per Roll (6600-3002)
- CARDINAL SCALE CardinalScales 6600-3001 DL Series Price Computing Scales with Integral Label; 58 x 40 mm; 700 per Roll (6600-3001)
- OPTIMA SCALE MFG-NINGBO-106226 Global Industrial NTEP Bench Scale, LCD Display, 300 lb x 0.5 lb (412665)
- GLOBAL INDUSTRIAL Portable Digital Drum Scale w/ LED Indicator, 5,000 lb x 1 lb (412583)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- A&D WEIGHING Digital Compact Bench Scale 60 lb. Capacity (HC-30KI)
- Cardinal Scale Shipping & Packing Scales