Shop All Food Scales
Cardinal Scale
CardinalScales scs30 Digital Solar Hanging Scale Includes Pan with Bow; 30 lbs
Mfr # scs30
Zoro # G604034194
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cardinal Scale
- MFR # scs30
- Zoro # G604034194
- UPC # 809161194401
- Country of Origin China
- Category Food Scales
Description
Detecto's exclusive digital solar hanging scale is powered completely by light and never requires battery replacement.
Features- Automatic Zero Tracking
- Digital Speed for Instantaneous Weight Readouts
- Easy to Operate No Buttons to Press
- Exclusive Solar Powered Design
- Includes Stainless Steel Produce Pan and 2 S-Hooks
- Large 1 in. High Digits
- Never Replace a Battery Completely Solar Powered
- NTEP Legal for Trade
- Optional Stand Available (Model HS-STAND)
- Power: Solar cell
- Solar Type: Amorphous silicon solar panel
- Lighting Requirements: Minimum 400 lux
- Recommended Placement: Indoors direct light & Outdoors indirect light (NOTE: Do not operate the SCS30 in direct sunlight)
- LCD Digits: Five-digit, seven-segment, 1.0 in. high bold digits
- Annunciators: lb, kg, zero, solar charge status
- Button: Zero & Tare button (located on bottom of scale)
- Temperature Range: 32o F to 104o F (0o C to 40o C)
- Construction: Polycarbonate scale, stainless steel pan and bow
- Dimensions: 32" H x 16" W
- Capacity: 30 lbs
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNACK PACK Snack Pack Pudding Chocolate 13 oz., PK12 (2700041900)
- HYDRO SYSTEMS P&G Foamer 96 Ounce (481)
- BAKERS PRIDE 220V-1000W (Mo) Element (L1026X)
- GARLAND Pilot Assembly - Open Top (4523127)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30428204)
- TAYLOR PRECISION PRODUCTS Digital 400 lb. Capacity Glass Scale (75274192)
- OHAUS Compact Bench Scale, Digital, 6200g Cap. (30456419)
- OHAUS Compact Bench Scale, Digital, 2200g Cap. (30456416)
- ESCALI Portion Control Scale, Small, Digital, 13lb (SCDGPCM13)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30467747)
- AMERICAN WEIGH SCALES Amw Scalemate Dual Range 500G Scale Blk (SM-5DR-BLK)
- Cardinal Scale Food Scales