Shop All Digital Scale Units
Cardinal Scale
CardinalScales PS4 5.9 x 4.75 in. Electronic Portion Scale; 4 lbs
Mfr # PS4
Zoro # G304119498
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cardinal Scale
- MFR # PS4
- Zoro # G304119498
- UPC # 809161145908
- Country of Origin China
- Category Digital Scale Units
Description
Features
- Molded stainless steel body
- Lift-off stainless steel commodity tray
- Sealed membrane keypad
- Moisture-resistant main board
- 5-digit LCD display
- 9VDC Battery or AC Power
- Accurate to 1 Gram
- Compact Size
- Large 0.8" high LCD Display
- NSF Approved
- Retail Packaging
- Display: LCD, 5 digit, 0.8 " high
- Construction: Molded poly enclosure with stainless steel commodity tray
- Tare: 100% of full scale capacity
- Keys: ON/OFF, Zero, UNITS
- Zero: Established on power up routine and maintained by auto-zero circuitry
- Temperature: 50o to 95o F (10o to 35o C)
- Power: 115 VAC 50/60 Hz or 230 VAC 50/60 Hz powering a 9 VDC 100 mA wall plug-in UL/CSA listed power supply or one (1) 9 VDC Alkaline battery (battery not included).
- Dimensions: 1.5" H x 5.9" W x 6.7" D
- Capacity: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YV55)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (D257-4C)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-14 Npt (97205)
- HYDE Knife Putty Flexible Ss 2In (06228)
- MITUTOYO CalIPer, At715-250 (209-933)
- MITUTOYO Absolute Digital Scale Unit, 17.480/444 L (572-213-10)
- MITUTOYO Linear Scales, Assembly Scales, At116-5 (539-279-30R)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- SHIMPO Digital Length Scale for FGS-250W (FGS-250W-DSK)
- MITUTOYO Digital Readout Mill Kit, 12 x 30In (64PKA058B)
- MITUTOYO At113,800mm (539-215-30)
- Cardinal Scale Digital Scale Units