Shop All Utility Carts
Cardinal Scale
CardinalScales CART2824 28 x 24 in. Rolling Stainless Steel Cart with Adjustable Height
Mfr # CART2824
Zoro # G703986615
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cardinal Scale
- MFR # CART2824
- Zoro # G703986615
- UPC # 809161192902
- Country of Origin China
- Category Utility Carts
Description
Cardinal Scale’s USA-made bench scale carts provide a mobile weighing option for EB series and Admiral bench scales.
Features- 3 Height Range Settings
- Debris Removal Cut-out in Platform
- Interior Shelf
- Locking Casters
- Size Fits Cardinal Bench Scales
- Stainless Steel
- USA-Made
- Washdown for Sanitary Environments
- Adjustable Height Settings: 30" x 34" x 38"
- Bench Scale Compatibility : Fits model EB-300
- Construction: Stainless Steel
- Size: 24" W x 28" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Swivel, w/4x2" Phenolic Wheel (46-DUR-0420-S)
- LUXOR KwikBoost EdgePower™ Plastic Utility Cart Attachment Bracket (KBEP-BRKT-P)
- MAGLINER Hand Truck, Self-Stabilizing (HRK15AUAE3)
- STRINGLINER BY US TAPE 35462 Twine 500 Foot Braid Fluorescent Pink (7029390)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 2,000 lb (LGL24366PY)
- RUBBERMAID COMMERCIAL Plastic Enclosed Service Cart, 2 Shelves, 200 lb (FG345700BLA)
- LUXOR High Capacity 2 Tub Shelves Cart in Black (EC11-B)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-3060-2-95)
- GLOBAL EQUIPMENT Global Industrial„¢ Manual High-Lift Skid Jack Truck, 2200 Lb. Capacity, 27" x 45" Forks (JL6810)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, No Handle, 2 Shelves, 1,200 lb (RIC24362NHNRM4SW8PN95)
- GLOBAL EQUIPMENT Deluxe plastic Black 2 shelf Flat Maintenance Utility Cart 40x26, 5" Casters (800340)
- Cardinal Scale Utility & Storage Carts