Shop All Utility Knives
Cardinal Safety Co
Recessed 5in L, 10 PK
Mfr # C-101Y
Zoro # G005445155
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass Filled Nylon
- Metal Detectable No
- Blade Type Recessed
- Blade Material Carbon Steel
- Overall Thickness .135in
Product Information
- Brand Cardinal Safety Co
- MFR # C-101Y
- Zoro # G005445155
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 5in |
Blade Length | 1.25in |
Overall Width | 1.19in |
Details
Item | Safety Cutter |
Handle Material | Glass Filled Nylon |
Metal Detectable | No |
Blade Type | Recessed |
Blade Material | Carbon Steel |
Overall Thickness | .135in |
Blade Operation | Fixed blade |
Color | Yellow |
Handle Type | Plastic |
Disposable | Yes |
Description
Versatile safety cutter with dual tape splitters, concealed dual blades to reduce the risk of injury and damage to package contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Super Scraper, 7x9" Head, 54" Handle (49033)
- SATA Drive Micrometer 1/2in Torque Wrench 70- (ST96233)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13187 (13187)
- SATA Heavy Duty Pipe Wrench 12in (ST70814ST)
- CARDINAL SAFETY CO Recessed 5.5in L, 10 PK (C-103R)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101Y S/S)
- CARDINAL SAFETY CO Fixed Recessed 6.5 in L, 10 PK (C-110HDR)
- CARDINAL SAFETY CO Safety Cutter with Double Wall Recessed, 6.375in L (C-107Y)
- CARDINAL SAFETY CO Fixed Recessed 6.5 in L, 10 PK (C-109HDSR)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101R S/S)
- HYDE Hyde Taper Point Knife 4, Utility, Wood (61260)
- Cardinal Safety Co Utility Knives