Shop All Utility Knife Blades
Cardinal Safety Co
Cardinal Switch Replacement Cartridge, 1.75x1.25x.125in, 10PK
Mfr # C-105
Zoro # G105445161
product price: $15.79
/pk 10, $1.58/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.75in
- Overall Width 1.25in
- Handle Material Glass Filled Nylon
- Blade Operation Fixed blade
- Blade Material Carbon Steel
Product Information
- Brand Cardinal Safety Co
- MFR # C-105
- Zoro # G105445161
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Overall Length | 1.75in |
Overall Width | 1.25in |
Blade Length | 1.25in |
Details
Handle Material | Glass Filled Nylon |
Blade Operation | Fixed blade |
Blade Material | Carbon Steel |
Handle Type | Plastic |
Item | Switch Safety Cutter Replacement Cartridge |
Color | Black |
Blade Type | Recessed |
Description
Cardinal Switch replacement cartridge with 8 cutting surfaces, 4 push and 4 pull.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric Ball Hex Key, 6 mm Tip Size (3668)
- WOODOWL Ultra Smooth Double Cut 18" x 1-1/8" (07815)
- APEX TOOL GROUP 3/4 in Drive, 5/8" SAE Socket (RP-720)
- KRAFT TOOL Walking Groover, 8" x 6" 1/4"R (CC347-01)
- CARDINAL SAFETY CO Cardinal Switch Mini Safety Cutter, Replaceable Cartridge, 3in L, Red (C-111KCR)
- CARDINAL SAFETY CO Cardinal Switch Double Wall Replacement Cartridge, 1.75x1.25x.125in, 10PK (C-106)
- MARTOR Uni Blade, Deep Edged, PK100 (42063.7)
- EXCEL BLADES 30° Snap Blade, 9mm Snap Knife Utility Replacement Blade, 10pcs., 6pk. (20030)
- STANLEY Stanley 11-325T Heavy-Duty Quick-Point„¢ Snap-Off Blades W/Dispenser, 10/Pk (11-325T)
- MARTOR Industrial Cutter Blade, PK100 (13730.60)
- KLEIN TOOLS Ratchet Release Plate for Pre-2017 Cat. No. 63060 (63369)
- Cardinal Safety Co Knives, Cutters & Snips