Shop All Tool Lanyards & Tethering
Cardinal Safety Co
Carabiner with 28" Retractable Lanyard and Belt Clip, 5PK
Mfr # C-108L
Zoro # G705445158
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3in
- Material Plastic
- Color Black
- Width 1in
Product Information
- Brand Cardinal Safety Co
- MFR # C-108L
- Zoro # G705445158
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 3in |
Width | 1in |
Details
Item | Retractable Lanyard and Belt Clip |
Material | Plastic |
Color | Black |
Description
Cardinal carabiner, belt clip retractable lanyard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KM SYSTEMS End Mill Holder Blank, KM63UT (KM63TSBN115150M)
- DRILL AMERICA 4-1/2" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4500)
- WESTWARD 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (53YU95)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900508)
- KLEIN TOOLS Broad Bull Pin with Tether Hole, 1-1/16-Inch (3256TT)
- IRONWEAR Tool Lanyard w/ Manual-Locking Steel Carabiner & Adjustable Loop (2600)
- 3M DBI-SALA Tool Lanyard, 80 lb. Max. Working Load (1500051)
- PROTO Tool Lanyard, 6 lb., 10-1/2 in, Orange/Blk (JPS1)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500003)
- GERBER Tether Fishing Tool, 16 lb Weight Cap. (31-003555)
- 3M DBI-SALA Trigger Coil Tether, 1-1/4" W, 11-1/2" L (1500067)
- Cardinal Safety Co Tool Lanyards & Tethering