Shop All File Folders
Cardinal
Project Organizer 10 Pocket Cover, Black
Mfr # 13601
Zoro # G7494895
original price:
$6.25
17% off
new price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Size 8.5 x 11
- Sheet Size 8.5 x 11
- Paper Capacity 200
Product Information
- Brand Cardinal
- MFR # 13601
- Zoro # G7494895
- UPC # 083086136016
- Country of Origin China
- Category File Folders
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Details
Item | Report Covers |
Color | Clear |
Material | Polypropylene |
Paper Capacity | 200 |
Sheet Capacity | 200 |
Weight | 0.38 lbs |
Cover Material | Polypropylene |
Inside Pockets | Ten |
Business Card Holder | Inside Front Pocket |
Report Cover Quantity | 1 |
Sheet Type | Unpunched |
Front Cover Color | Clear |
Description
Cover,10-Pocket Proj,Organizer,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle Pawl Spring (MH4DZR601G)
- BUSINESS SOURCE Standard Book Rings 2" Diameter, PK50 (01439)
- FORNEY White Paint Marker (70818)
- GLOBAL INDUSTRIAL Replacement AC Adapter - 9V 600mA, 6'L, Black (318529)
- CARDINAL File, Businesscard, 72-Cap, Bk (751610)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk4 (84251)
- CARDINAL Poly Portfolio with Brads 11x17", Black (94910)
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- CARDINAL File, Businesscard, 96-Cap, Bk (34422)
- CARDINAL Divider, Poly 11"x17", 8 Tb, Ast (84803)
- SMEAD Folder 8-1/2 x 11" 2/5-Cut, Kraft, Pk100 (10776)
- Cardinal File Folders