Shop All Dividers & Tabs
Cardinal
Divider, Paper 11x17", 5Tab, Clear
Mfr # 84812
Zoro # G7490476
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11 x 17
- Includes (5) Tab Inserts
- Features Double-Sided Clear Plastic Edge Reinforcing
- Material Laminated Paper
- For Use With Ring Binders
Product Information
- Brand Cardinal
- MFR # 84812
- Zoro # G7490476
- UPC # 083086848124
- Country of Origin China
- Category Dividers & Tabs
Dimensions
Size | 11 x 17 |
Details
Includes | (5) Tab Inserts |
Features | Double-Sided Clear Plastic Edge Reinforcing |
Material | Laminated Paper |
For Use With | Ring Binders |
Color | White |
Weight | 0.25 lbs |
Index Tabs - Item | Index Dividers |
Tab Color | Clear |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Type | Customizable |
Index Divider Style | Customizable |
Index Divider Material | Paper |
Tab Style | 5-Tab |
Description
Divider,Paper 11x17",5Tab,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREG & STEVE PRODUCTIONS Greg + Steve - On The Move CD (1_YM005-CD)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk100 (PFX75313)
- BOSTITCH STAPLES 1-1/2""L 16GA (16S5-38FG10M)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 2 3/4" x 1 3/8", Green, 100/Case (G14013C)
- CARDINAL Divider, Write&Erase, 8Tb, We 6PK (CRD84271)
- CARDINAL Expanding Pocket Index Dividers, PK8 (84013)
- CARDINAL OneStep Printable Table of Conts/Dividers, 5-Tab, 1-5, 11 x 8.5, White (60518)
- CARDINAL Index, 3-Rng, 1-Step, 1-5, Cl 24PK (CRD60513)
- CARDINAL OneStep Printable Table of Contents, 15-Tab, 1 to 15, 11 x 8.5, White (61518)
- CARDINAL Expanding Pocket Index Dividers, PK5 (84012)
- AVERY Dividers, Write-On, Ersbl, 8Tb 48PK (AVE23078)
- Cardinal Dividers & Tabs