Shop All Binders
Cardinal
8-1/2x11" ShowFile Binder, 12 Pockets, Black
Mfr # 50132CB
Zoro # G7489338
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Weight 0.409 lbs
Product Information
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Color | Black |
Material | Polypropylene |
Item | Binder,ShowFile,12Pockets,8-1/2x11",Blk |
Weight | 0.409 lbs |
Binding Type | Permanent |
Back Cover Color(s) | Black |
Cover Material(s) | Polypropylene |
Front Cover Color(s) | Black |
Number of Sleeves | 12 |
Sheet Type | Unpunched |
Spine Color(s) | Black |
Insertable Cover Overlay(s) | Front Cover; Spine |
Description
Binder,ShowFile,12Pockets,8-1/2x11",Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA All Are Welcome Gather Together. Lets All Take Part. Poster (106056)
- CONDOR OUTDOOR PRODUCTS CONVOY PACK, COYOTE BROWN (169-498)
- ENCORE PACKAGING Windlass Tensioner, Regular Duty (EP-1100)
- ZORO SELECT Corrugated Mailers, 7" x 6" x 3", White, 50/Bundle (M763)
- CARDINAL Binder, Business Card, 1.5", Black (65320)
- CARDINAL 1-1/2" Clear View Binder, White (10310)
- CARDINAL 4" Clear View D-Ring Binder, Easy Open, Black (10341)
- CARDINAL CRD09260 Easel Ring Binder,Horizontal,1 in. Capacity,8.5 in. x 11 in.,Black (CA463900)
- CARDINAL 1" Binder, Black (09260)
- CARDINAL ExpressLoad Locking D-Ring Binder, 3 Rings, 1.5" Cap, 11 x 8.5, Black (49111)
- AVERY DENNISON Index Binder, Clear, Pk5 (11221)
- Cardinal Binders