Shop All Binders
Cardinal
5" Clear View D-Ring Binder, Easy Open, Black
Mfr # 10351
Zoro # G5198746
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 1050
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Easy-Pull Shelf Pull—For easy shelf removal.
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 8.5 x 11 |
Back Cover Insert Size | 8.5 x 11 |
Binder Size Capacity | 5" |
Spine Insert Size | 4.38 x 11.5 |
Details
Binder Sheet Capacity | 1050 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Easy-Pull Shelf Pull—For easy shelf removal. |
Item | Binder,Easy Open,D,Clear View,5",Black |
Weight | 2.363 lbs |
Insert Description | Front; Spine; Back |
Ring Style | Slant D-Ring |
Binder Type | Ring |
Inside Pocket Description | One Front; One Back |
Binder Color(s) | Black |
Binder Style | View |
Ring Mounting | Back |
Description
Item Binder,Easy Open,D,Clear View,5 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- PILOT Retractable Pen, Medium 1.0 mm, Blue PK12 (PIL31911)
- TAPECASE Inventory Control Label Orange, Counted, Pk1000 (16U828)
- TAPE LOGIC Tape Logic® Labels, "No Top Freight", 3" x 5", Fluorescent Yellow, 500/Roll (DL2741)
- CARDINAL 3" Binder 11x17, Black (12142)
- CARDINAL Pocket, Zipper, Bndr, 3Hole, Cl 8PK (CRD14201)
- CARDINAL 5" D-Ring Binder, Treated, White (32150)
- CARDINAL 3" Clear View D-Ring Binder, Easy Open, White (10330)
- CARDINAL 3" Slant Ring Binder, XtraLife, White (26330)
- CARDINAL EasyOpen Locking SlantD Tabloid Binders, Black (CRD12142)
- DAVENPORT Round Ring Binder- w-Label Holder- 3in. Cap.- 11in.x8-.50in.- BK (DA686531)
- Cardinal Binders