Shop All Binders
Cardinal
3" View D-Ring Binder, Black
Mfr # 17601
Zoro # G5198210
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 725
- Color Black
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Product Information
Dimensions
Size | 11 x 8.5 |
Spine Insert Size | 2.89 x 11.5 |
Front Cover Insert Size | 8.5 x 11 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 3" |
Back Cover Insert Size | 8.5 x 11 |
Details
Binder Sheet Capacity | 725 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Item | Binder,D-Ring,Clear View,3",Black |
Weight | 1.653 lbs |
Binder Type | Ring |
Ring Mounting | Back |
Binder Color(s) | Black |
Ring Style | Slant D-Ring |
Insert Description | Front; Spine; Back |
Binder Style | View |
Inside Pocket Description | One Front; One Back |
Description
Item Binder,D-Ring,Clear View,3 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Copy Paper, 92 Bright, 20 lb, 8.5 x 14, Legal Size, White, PK500 (UNV24200RM)
- BRAND MANAGEMENT GROUP Hp Universal Bond Paper 24 In X 150 Ft (Q1396A)
- BUSINESS SOURCE Paper, Roll, 2.25""X150', 100Pk (BSN28625)
- AMACO Permoplast Modeling Clay, Green, 1 lb. Per Box, PK3 (90054E)
- CARDINAL Refill, Sheets, Busncard, 10Ct 10PK (CRD7860000)
- CARDINAL 4" View D-Ring Binder, White (17810)
- CARDINAL 1-1/2" Clear View Binder, White (10310)
- CARDINAL Binder 11x17 3", White (22142)
- CARDINAL 3" Binder 11x17, Black (12142)
- CARDINAL 1-1/2" Clear View Binder, Black (10311)
- AVERY DENNISON Durable Slant Easy Insert Ring View Binders, 4" Large Capacity, Black (9800)
- Cardinal Binders