Shop All Binders
Cardinal
3" Free Stand Binder, Easy Open, White
Mfr # 43130
Zoro # G5197818
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 650
- Color White
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Product Information
Dimensions
Size | 11 x 8.5 |
Back Cover Insert Size | 8.5 x 11 |
Spine Insert Size | 3 x 7.5 |
Binder Size Capacity | 3" |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 8.5 x 11 |
Details
Binder Sheet Capacity | 650 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Item | Binder,Easy Open,Free Stand,3",White |
Weight | 1.75 lbs |
Standards | Ease-Of-Use Commendation from the Arthritis Foundation® |
Binder Type | Ring |
Binder Style | View |
Ring Mounting | Back |
Binder Color(s) | White |
Insert Description | Front; Spine; Back |
Ring Style | Slant D-Ring |
Description
Item Binder,Easy Open,Free Stand,3 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZIMPORT Azimport PS07B Clarinet with 8 Colored Keys; Metallic Silver (PS07B)
- ENCORE PACKAGING Economy Strap Shears (EP-2400)
- ZANER-BLOSER Paper, Zb, Newsprnt, Gr2,500Sh Pk (PACZP2613)
- AZAR DISPLAYS Small Dry Erase White Board (300228)
- CARDINAL Pocket, Exp, Zip, 0.5, Ast, 5/Pk (CRD14650)
- CARDINAL Binder, Business Card, 1.5", Black (65320)
- CARDINAL FreeStand Easy Open SlantD Ring Binder, White (CRD43130)
- CARDINAL 1" Binder 7-Ring, Black (35000)
- CARDINAL ClearVue Slant-D Ring Binder, 3 Rings, 1" Capacity, 11 x 17, White (22112V4)
- CARDINAL 1" Free Stand Binder, Easy Open, White (43100)
- SAMSILL 1-1/2" Round Ring Binder Portfolio, Black, Cover Type: Plain (SAM15250)
- Cardinal Binders