Shop All Binders
Cardinal
2" Binder 11x17, Black
Mfr # 12132
Zoro # G5198490
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 565
- Color Black
- Number of Rings 3
- Material Vinyl
- Number of Pockets 2
Product Information
Dimensions
Size | 11 x 17 |
Ring Size | 2 in |
Binder Size Capacity | 2" |
Spine Insert Size | 1.5 x 3 |
Binder Sheet Size | 11 x 17 |
For Document Length | 17 in |
For Document Width | 11 in |
Details
Binder Sheet Capacity | 565 |
Color | Black |
Number of Rings | 3 |
Material | Vinyl |
Number of Pockets | 2 |
Item | Ring Binder |
Cover Type | Clear Sleeve |
Ring Type | D-Ring |
Sheet Capacity | 565 |
Weight | 2.499 lbs |
Insert Description | Front Label Holder |
Binder Type | Ring |
Ring Style | Slant D-Ring |
Binder Color(s) | Black |
Binder Style | Non-View |
Ring Mounting | Back |
Description
Color Black, Number of Rings 3, Item Ring Binder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Stainless Steel Scissors, 7 3/4" Length, 3" Cut, Bent Handle, Red, PK3 (UNV92019)
- PENTEL Pen, Rsvp, Ballpoint, Fine, Rd, PK12 (BK90B)
- AVERY DENNISON Avery-Dennison 60506 UltraDuty GHS Chemical Labels; White - 2 x 2 in. (60506)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL31003)
- CARDINAL FreeStand Easy Open SlantD Ring Binder, White (CRD43130)
- CARDINAL Pocket, Hold It, 3X5,100B 100PK (CRD21150CB)
- CARDINAL 3" Binder 11x17, Black (12142)
- CARDINAL 1-1/2" Clear View Binder, White (10310)
- CARDINAL 3" View D-Ring Binder, Black (17601)
- CARDINAL ClearVue Slant-D Ring Binder, 3 Rings, 1" Capacity, 11 x 17, White (22112V4)
- OFFICEMATE INTERNATIONAL Officemate® Loose-Leaf Book Rings, 3" Diameter, Silver, 10/Box (99706)
- Cardinal Binders