Shop All Binders
Cardinal
1" Free Stand Binder, Easy Open, White
Mfr # 43100
Zoro # G5197845
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 250
- Color White
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Product Information
Dimensions
Size | 11 x 8.5 |
Spine Insert Size | 1.5 x 7.5 |
Front Cover Insert Size | 8.5 x 11 |
Back Cover Insert Size | 8.5 x 11 |
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
Details
Binder Sheet Capacity | 250 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Item | Binder,Easy Open,Free Stand,1",White |
Standards | Ease-Of-Use Commendation from the Arthritis Foundation® |
Weight | 1.15 lbs |
Binder Type | Ring |
Ring Mounting | Back |
Insert Description | Front; Spine; Back |
Binder Style | View |
Ring Style | Slant D-Ring |
Binder Color(s) | White |
Description
Item Binder,Easy Open,Free Stand,1 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Retention Jackets, Legal/Letter, Poly, Clear, PK24 (68191)
- AMANO Replacement Ribbon, For Use W/CP-3000 (CE-316403)
- ZORO SELECT Shop Ticket Holder, Hanging, PK15 (1DNP8)
- ZORO SELECT Steel Strapping, 20 mil, 300 ft. (6LGD4)
- CARDINAL Binder 11x17 3", White (22142)
- CARDINAL CRD09260 Easel Ring Binder,Horizontal,1 in. Capacity,8.5 in. x 11 in.,Black (CA463900)
- CARDINAL Refill, Sheets, Busncard, 10Ct 10PK (CRD7860000)
- CARDINAL EasyOpen Locking SlantD Tabloid Binders, Black (CRD12142)
- CARDINAL Binder, Business Card, 1.5", Black (65320)
- CARDINAL Pocket, Exp, Zip, 0.5, Ast, 5/Pk (CRD14650)
- ACCUFORM SDS JOB SITE BINDERS WITH HANDLES ZRS942 (ZRS942)
- Cardinal Binders