Shop All Marking Ink
Carco
Spray Marking System, 24VDC
Mfr # ES-800-GAP-BV3-24V
Zoro # G2574078
Free Shipping & Returns
$2,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Noncontact
- Voltage 24V DC
- Reservoir Capacity 32 oz
- Features Non-Atomizing Excellent for Damp or Oily Parts, As The Carco inJet Shotin Action Helps Displace The Contaminant, Carco Stainless Steel inJet Shot Tubesin are Bendable and Allow for Aiming and Placement of Mark In Confined Areas
- Mounting Orientation Any Orientation
Product Information
- Brand Carco
- MFR # ES-800-GAP-BV3-24V
- Zoro # G2574078
- Country of Origin United States
- Category Marking Ink
Dimensions
Marking System Size | Full Size |
Dot Diameter | 1/4 in |
Details
Item | Spray Marking System |
Contact / Noncontact | Noncontact |
Voltage | 24V DC |
Reservoir Capacity | 32 oz |
Features | Non-Atomizing Excellent for Damp or Oily Parts, As The Carco inJet Shotin Action Helps Displace The Contaminant, Carco Stainless Steel inJet Shot Tubesin are Bendable and Allow for Aiming and Placement of Mark In Confined Areas |
Mounting Orientation | Any Orientation |
Marking Method | Spray Non-Contact |
Contact Type | Non-Contact |
Description
Spray Marking System, Contact Type Non-Contact, Dot Diameter 1/4 in, Marking Method Spray Non-Contact, Marking System Size Full Size, Reservoir Capacity 32 fl oz, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cable Bit 3/8"" x 72" (48-13-8337)
- URREA Cushion Grip Screwdriver, 3/16X4 slotted (9402)
- APEX TOOL GROUP Extention 1/4Dr 150Mm Pin Type (EX-255-6)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4305, B=49, A=18, A1=14, A2=22 (K1142.10820033)
- CARCO Solvent, For XX-1346 (XX-1346 SOLVENT)
- CARCO Solvent For MM-150 (MM-150 SOLVENT)
- CARCO Marking Ink, Pigment, Green, 30 to 60 sec (MM-150-31 GREEN)
- CARCO Marking Ink, Dye Type, Black, 15 to 20 min. (1000-HF-01 BLACK)
- CARCO Marking Ink, Dye Type, Red, 15 to 20 min. (1000-HF-02 RED)
- CARCO Marking Ink, Pigment, Pink, 30 to 60 sec (MM-150-61 PINK)
- MILWAUKEE TOOL Inkzall Yellow Paint Marker, 1PK (MLW48-22-3722)
- Carco Marking Ink