Shop All Marking Ink
Carco
Solvent For 1000-I
Mfr # 1000-I SOLVENT
Zoro # G3236252
product price: $31.15
/ea
Sold in multiples of 4 for $124.60
$124.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Type Dye
- Base Type Solvent
- Color Clear
- Container Size qt
- Dry Time 30 to 60 sec
Product Information
- Brand Carco
- MFR # 1000-I SOLVENT
- Zoro # G3236252
- Country of Origin United States
- Category Marking Ink
Dimensions
Container Size | qt |
Details
Item | Solvent |
Ink Type | Dye |
Base Type | Solvent |
Color | Clear |
Dry Time | 30 to 60 sec |
Product Type | Solvent |
Compatible Marking Systems | Covered System, Jet Shot Non-Contact, Spray Non-Contact |
Flammability | Flammable & Combustible |
Compatible Product Series | ES-1157, ES-712, ES-800 |
Combustible | Combustible |
Description
Solvent, Base Type Solvent, Combustible Combustible, Compatible Marking Systems Covered System, Jet Shot Non-Contact, Spray Non-Contact, Compatible Product Series ES-1157, ES-712, ES-800, Container Size 1 qt, Dry Time 25 to 60 sec, Flammability Flammable, Ink Color Clear, Ink Type Dye, Product Type Solvent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Combo Kit, 2-Tool, 1/2" Drive Size, 18V DC (GXL18V-240B22)
- DRILL AMERICA 1/4"-36 Carbon Steel Hex Die (DWTSH1/4-36)
- ESTWING Pry Bar Frged Steel 10 in.L (HC-10)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TA TiAlN 3/8x3/8x3/8x2.1562 (C31065)
- CARCO Marking Ink, Pigment, White, 15 to 20 min (F-224-51 WHITE)
- CARCO Marking Ink, Pigment, Pink, 30 to 60 sec (MM-150-61 PINK)
- CARCO Marking Ink, Pigment, White, 5 to 15 min (WS-910-51 WHITE)
- CARCO Jet Shot Marker, 120VAC, 2 oz. (ES-1157-C-VE-R27-JT-120V)
- CARCO Marking Ink, Dye Type, Red, 15 to 20 min. (1000-HF-02 RED)
- CARCO Marking Ink, Pigment, Yellow, 30 to 60 sec (MM-150-59 YELLOW)
- SHARPIE Perm Marker, Fine Point, metallic Gold (1823887)
- Carco Marking Tools