Shop All Marking Ink
Carco
Solvent, For 1000-HF
Mfr # 1000-HF SOLVENT
Zoro # G2574008
Sold in multiples of 4 for $121.96
$121.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Type Dye
- Base Type Solvent
- Color Clear
- Container Size qt
- Dry Time 15 to 20 min
Product Information
- Brand Carco
- MFR # 1000-HF SOLVENT
- Zoro # G2574008
- Country of Origin United States
- Category Marking Ink
Dimensions
Container Size | qt |
Details
Item | Solvent |
Ink Type | Dye |
Base Type | Solvent |
Color | Clear |
Dry Time | 15 to 20 min |
Product Type | Solvent |
Combustible | Combustible |
Flammability | Flammable & Combustible |
Compatible Marking Systems | Spring-Contact, Contact-Marking |
Compatible Product Series | ES-1518, ES-612 |
Description
Solvent, Base Type Solvent, Combustible Combustible, Compatible Marking Systems Spring-Contact, Contact-Marking, Compatible Product Series ES-1518, ES-612, Container Size 1 qt, Dry Time 15 min, Features High-Flash, Flammability Flammable, Ink Color Clear, Ink Type Dye, Product Type Solvent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Flare Nut Crowfoot Wrench, 6 pt., 16mm (KTI-27316)
- CMT Ogee Bit, 1/2-Inch Shank, 1/4-Inch Radius, Carbide-Tipped (859.564.11)
- TEKTON Stubby Combination Wrench Set with Holder, 20-Piece (5/16-3/4 in., 8-19 mm) (WCB91601)
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Level, 48 (SL4848C)
- CARCO Marking Ink, Pigment, Red, 10 to 15 sec (XX-1346-02 RED)
- CARCO Solvent For 1000-I (1000-I SOLVENT)
- CARCO Marking Ink, Pigment, White, 10 to 15 sec (XX-1346-51 WHITE)
- CARCO Jet Shot Marker, 120VAC, 32 oz. (ES-1157-C-VE-P-JT-120V)
- CARCO Marking Ink, Dye Type, Red, 15 to 20 min. (1000-HF-02 RED)
- CARCO Spray Marking System, 24VDC (ES-800-GAP-BV3-24V)
- CARCO Marking Ink, Dye Type, Blue, 15 to 20 min. (1000-HF-03 BLUE)
- Carco Marking Ink