Shop All Marking Ink
Carco
Mini Spring Marker, 24VDC, 1/4in Dot
Mfr # ES-1518-F44-R27-24V
Zoro # G2574236
product price: $3,149.99
/ea
Free Shipping & Returns
$3,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Voltage 24V DC
- Dot Dia. 1/4 in
- Mounting Orientation Any Orientation
- Cylinder Type Double Acting Pancake
Product Information
- Brand Carco
- MFR # ES-1518-F44-R27-24V
- Zoro # G2574236
- Country of Origin United States
- Category Marking Ink
Dimensions
Dot Dia. | 1/4 in |
Dot Diameter | 1/4 in |
Marking System Size | Mini |
Details
Item | Mini Spring Marker |
Contact / Noncontact | Contact |
Voltage | 24V DC |
Mounting Orientation | Any Orientation |
Cylinder Type | Double Acting Pancake |
Features | Standard Unit Uses A 1 in Stroke Double Acting Pancake Cylinder, Bracket Assembly Allows For Adjustment Once Unit Is Mounted |
Reservoir Capacity | 2 oz |
Marking Method | Mini Spring-Contact |
Nib Enclosure | Not Covered |
Contact Type | Contact |
Description
Mini Spring Marker, Contact Type Contact, Cylinder Type Double Acting Air Cylinder, Dot Diameter 1/4 in, Marking Method Spring-Contact, Marking System Size Mini, Nib Enclosure Not Covered, Reservoir Capacity 2 fl oz, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6307)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- GEARWRENCH 19mm 12 Point Stubby Combination Wrench (81643)
- DRILL AMERICA 9/32" Solid Carbide Drill Bit (DMOD9/32)
- CARCO Marking Ink, Pigment, Blck, 10 to 15 sec (XX-1346-01 BLACK)
- CARCO Jet Shot Marker, 120VAC, 32 oz. (ES-1157-C-VE-P-JT-120V)
- CARCO Solvent, For 1000-HF (1000-HF SOLVENT)
- CARCO Marking Ink, Pigment, Pink, 30 to 60 sec (MM-150-61 PINK)
- CARCO Marking Ink, Pigment, White, 5 to 15 min (WS-910-51 WHITE)
- CARCO Marking Ink, Pigment Type, Red, 5 to 15 min (WS-910-02 RED)
- CARCO Marking Ink, Pigment, Blue, 15 to 20 min (F-224-03 BLUE)
- Carco Marking Ink