CarbonFlex 30061B 2 in. Round; Banana Plug; Insulated; Non - Gelled; Carbon Rubber; Reusable Elect.; Black 1 Per Pkg
Mfr # 30061B
Zoro # G604151877
Product Information
- Brand Carbonflex
- MFR # 30061B
- Zoro # G604151877
- Country of Origin China
- Category EMT Supplies
Description
CarbonFlex electrodes are non-gelled and much thicker than the Carbo-Stim electrodes, and have a conductive surface surrounded by an insulated non-conductive exterior.
These heavy duty electrodes offer low impedance, are better suited for repeated usage and clinical settings, and last much longer than the traditional carbon electrodes. They are not as flexible, but more durable. CarbonFlex electrodes are insulated for safe handling, and require use of a conductive medium such as water, gel, or conductive spray.
Wet sponge pads can also be used as a medium. CarbonFlex electrodes can be sterilized in autoclave or boiled in hot water for germ-free cleaning. Available in a variety of sizes and shapes, and in 2mm pin or 4mm banana plug connector. Made in USA.
- Non-Gelled
- Insulated Carbon Rubber Electrodes
- Reusable Elect.,
- 1 per Package
- Size - 2 in.
- Shape - Round
- Color - Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVAC-CHAIR Rescue Mat, 660 lb, 24 In W, 83 In L (220M)
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK50 (100250)
- MEDIQUE PRODUCTS Medique Sharps Containers (10454G)
- DUPLI-COLOR Dupli-Color DUP-45116 Omni Fill Laquer Cans (DUP-45116)
- CARBONFLEX CarbonFlex 30057B 3 in. Round; Banana Plug; Insulated; Non - Gelled; Carbon Rubber; Reusable Elect.; Black 1 Per Pkg (30057B)
- CARBONFLEX CarbonFlex 30058 3 in. Round; Pin; Insulated; Non - Gelled; Carbon Rubber; Reusable Electrode; Red 1 Per Pkg (30058)
- CARBONFLEX CarbonFlex 30053 4 in. Round; Pin; Insulated; Non - Gelled; Carbon Rubber; Reusable Electrode; Black 1 Per Pkg (30053)
- EMI E.M.T. Holster Set Refill Kit (654)
- EMI Colorband Scissor, 5-1/2 In. L, Yllow, Stel (310 YELLOW)
- SYNERGY Medicine Vending Machine, 49 lb., Steel (HA6-FV)
- PURITAN Cotton Tipped Applicator, Wood Shft, PK100 (25806-1WC)
- Carbonflex EMT Supplies