CarbonFlex 30053 4 in. Round; Pin; Insulated; Non - Gelled; Carbon Rubber; Reusable Electrode; Black 1 Per Pkg
Mfr # 30053
Zoro # G504152011
Product Information
- Brand Carbonflex
- MFR # 30053
- Zoro # G504152011
- Country of Origin China
- Category EMT Supplies
Description
CarbonFlex electrodes are non-gelled and much thicker than the Carbo-Stim electrodes, and have a conductive surface surrounded by an insulated non-conductive exterior. These heavy duty electrodes offer low impedance, are better suited for repeated usage and clinical settings, and last much longer than the traditional carbon electrodes. They are not as flexible, but more durable.
CarbonFlex electrodes are insulated for safe handling, and require use of a conductive medium such as water, gel, or conductive spray. Wet sponge pads can also be used as a medium. CarbonFlex electrodes can be sterilized in autoclave or boiled in hot water for germ-free cleaning. Available in a variety of sizes and shapes, and in 2mm pin or 4mm banana plug connector.
- Size - 4 in.
- Shape - Round.
- Insulated Carbon Rubber Electrodes
- 1 per package.
- Color - Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID AED Backpack, Kit, Nylon Case, Red (31480)
- AJAX Softsoap Crisp Clean Scent Antibacterial Liquid Hand Soap 50 oz (US05261A)
- ZOLL Multi-Trauma Dressing, Sterile, White (8911-000190-01)
- ILC Replacement for Bionet Cardiocare 2000 Direct-connect EKG Cables Needle (CARDIOCARE 2000 DIRECT-CONNECT EKG CABLES NEEDLE)
- CARBONFLEX CarbonFlex 30057B 3 in. Round; Banana Plug; Insulated; Non - Gelled; Carbon Rubber; Reusable Elect.; Black 1 Per Pkg (30057B)
- CARBONFLEX CarbonFlex 30058 3 in. Round; Pin; Insulated; Non - Gelled; Carbon Rubber; Reusable Electrode; Red 1 Per Pkg (30058)
- OATEY FLASHING CPR 3 - 4"" (12403)
- A2Z SCILAB College Cotton Pliers (A2Z-ZR727)
- FIELDTEX Trauma Bag, 1000 Denier Cordura® Case, Red (82200 R BAG ONLY)
- CELOX Stop Bleed Kit, EMS/Trauma/Response, Nylon (MS-ISBKCT004)
- EVAC-CHAIR NORTH AMERICA LLC Evac+Chair® MAT, 660 lbs. Capacity, 89"W x 51"D x 1"H (ULTI)
- Carbonflex EMT Supplies