Shop All Degreasers
Carbon-Off
32 oz. Heavy-Duty Carbon Remover
Mfr # 999CRBNOFFQT
Zoro # G310827189
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carbon-Off
- MFR # 999CRBNOFFQT
- Zoro # G310827189
- Country of Origin Unknown
- Category Degreasers
Description
This powerful gel dissolves carbon on stainless steel nickel steel copper brass cast iron and is even safe for use on aluminum. It boasts a fastacting formula that works in as little as 15 minutes and gets the job done without any vigorous scrubbing saving both time and labor! Great for use on pots and pans barbecue grills rotisseries woks waffle bakers popcorn kettles and deep fryers this carbon remover is sure to get your kitchen equipment and cookware looking as good as new. Easy to Dispense : Perfect for diners bakeries pizza shops food trucks and any other cooking environment with heavy carbon buildup this carbon remover couldn't be any easier to use! To use wear compatible rubber gloves as well as protective eye gear and shake well. Apply CARBONOFF generously onto a cool dry surface. Wipe Away Grime : Allow CARBONOFF to stay on the surface for at least 15 minutes to as long as overnight depending on the thickness of the carbon buildup. Use a toothpick to confirm that the carbon is completely loose and when it is wash under cold water with either a bristle brush or scrubbing pad. Makes Cleanup Simple : Do not use CARBONOFF directly on any items that are painted or that contain nylon polyester latex plastic or silicon. It should also not be used on any surfaces with a nonstick coating. Use this product only on the surfaces that are listed on its label.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 36" Slide On Dust Mop Frame, Black, Plastic (1NFF9)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, Blue, PK12, Fiberglass (40225EC14)
- LYSOL Disinfectant Foam Cleaner, 24 oz (1.50 lb) Fresh Clean, 12 PK (RAC02775CT)
- BISSELL Spring Breeze Scent Multi-Surface Floor Cleaner Liquid 32 oz (1789)
- CARBON-OFF Carbon Remover, Aerosol Can, 12 PK (148CRBNOFF12)
- CARBON-OFF 1 Gallon Heavy-Duty Carbon Remover (148CRBNOFF1G)
- ZEP Degreaser, 5 Gal Trigger Spray Bottle, Liquid, Colorless (57035)
- EASY-OFF Easy-Off Cleaner and Degreaser 32 oz Liquid (6233899624)
- PROCTER & GAMBLE Comet® Cleaner with Bleach, Gallon Bottle, 3 Bottles - 02291 (PGC 02291)
- KANO 13 Oz. Floway Aerosol, Degreaser, Industrial Strength, Multipurpose, 4PK (AZFL132C4)
- SPARTAN CHEMICAL SD-20 18oz. Aerosol Can Citrus Scent All-Purpose Degreaser (652000)
- Carbon-Off Degreasers