Shop All Lab Ovens
Carbolite
Lab Furnace, 1300C, 5L, 208/240V, 60 Hz
Mfr # CWF1305-230SN
Zoro # G3777676
product price: $5,162.99
/ea
Free Shipping & Returns
$5,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range (C) 1300 Degrees
- Temp. Range Up to 1300 Degrees C
- Capacity 0.18 cu ft
- Capacity (Cu.-Ft.) 0.177
Product Information
Dimensions
Overall Height | 23 in |
Overall Width | 14 3/4 in |
Overall Depth | 19 1/4 in |
Overall Dimensions | 23"H x 14.75"W x 19"D |
Chamber Depth | 9.84 in |
Chamber Height | 5.31 in |
Manufacturers Warranty Length | 2 yr |
Inside Usable Dimensions | 5.25"H x 5.5"W x 10"D |
Chamber Width | 5.51 in |
Interior Height | 5 1/4 in |
Interior Width | 5 1/2 in |
Interior Depth | 9 3/4 in |
Description
Box Furnace, Convection Type Gravity, Temp. Range (C) 1300 Degrees , Temp. Range (F) 2372 Degrees , Overall Height 23 in, Overall Width 14 3/4 in, Overall Depth 19 1/4 in, Chamber Height 5.31 in, Chamber Width 5.51 in, Chamber Depth 9.84 in, Hz 60, Voltage 240V AC, Watts 800 W, Capacity (Cu.-Ft.) 0.177, Capacity (ML) 5,000, Programmable No, Temp. Uniformity +/-5 Degrees C, Preheat Time 40 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS R9800 Digital Portion Control Scale (R9800)
- ADVANTECH MANUFACTURING Test Pan Cover, Brass, 8 In, Lifting Ring (CB8W/R)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- ALCONOX Detergent, 1 gal. (2001-1)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 18 In H (UF 110 PLUS)
- BEING SCIENTIFIC Drying Oven, 2,500 W, Forced Air (BOF-200T)
- HARDIN Electric Tabletop Melting Furnace with 2kg Crucible 110 Volt 1500W with Gloves, Tong and Power Cable (HD-334MF)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- QUINCY LAB Oven, Air Forced, Digital (10AFE)
- TOOL GV1750 7 x 5 in. Furnace Pipe Reducer (TO148827)
- Carbolite Lab Heaters