Shop All Lab Ovens
Carbolite
Lab Furnace, 1300C, 23L, 208/240V 60 Hz
Mfr # CWF1323-230SN
Zoro # G2192270
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$9,477.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range Up to 1300 Degrees C
- Temp. Range (F) 2372 Degrees
- Volume 0.81 cu ft
- Capacity 0.81 cu ft
Product Information
Dimensions
Overall Height | 27 3/4 in |
Inside Usable Dimensions | 9.25"H x 9.5"W x 15.75"D |
Overall Width | 19 7/8 in |
Overall Depth | 26 1/2 in |
Overall Dimensions | 27.75"H x 20"W x 26.5"D |
Manufacturers Warranty Length | 2 yr |
Chamber Width | 9.64 in |
Chamber Depth | 15.74 in |
Chamber Height | 9.25 in |
Interior Width | 9 5/8 in |
Interior Depth | 15 3/4 in |
Interior Height | 9 1/4 in |
Description
Box Furnace, Convection Type Gravity, Temp. Range (C) 1300 Degrees , Temp. Range (F) 2372 Degrees , Overall Height 27 3/4 in, Overall Width 19 7/8 in, Overall Depth 26 1/2 in, Chamber Height 9.25 in, Chamber Width 9.64 in, Chamber Depth 15.74 in, Hz 60, Voltage 240V AC, Watts 1,700 W, Capacity (Cu.-Ft.) 0.812, Capacity (ML) 23,000, Programmable No, Temp. Uniformity +/-5 Degrees C, Preheat Time 55 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, Stainless Steel, 3 oz, 4In Scoop (428.03)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Hardness, 0-425ppm, PK50 (480008)
- DURAC Hydrometer Baume, Range 39/51 (B61804-0400)
- ZORO SELECT Tongs, Stainless Steel, 9 In. Long (H-23360)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- QUINCY LAB Motor, 115 Volt, AF Models (205-2030)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 6.9A (UF 30, 230V)
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- MEMMERT Oven, Forced Air, 26.4 cu. ft. Cap., 33.7A (UF 750, 3x208v)
- HARDIN Electric Tabletop Melting Furnace with 2kg Crucible 110 Volt 1500W with Gloves, Tong and Power Cable (HD-334MF)
- Carbolite Lab Heaters