Shop All Lab Ovens
Carbolite
Lab Furnace, 1200C, 5L, 208/240V, 60 Hz
Mfr # CWF1205-230SN
Zoro # G2623741
product price: $4,498.99
/ea
Free Shipping & Returns
$4,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range (C) 1200 Degrees
- Temp. Range Up to 1100 Degrees C
- Capacity 0.18 cu ft
- Capacity (Cu.-Ft.) 0.177
Product Information
Dimensions
Overall Height | 23 in |
Overall Width | 14 3/4 in |
Overall Depth | 19 1/4 in |
Chamber Width | 5.51 in |
Chamber Depth | 9.84 in |
Manufacturers Warranty Length | 2 yr |
Inside Usable Dimensions | 5.25"H x 5.5"W x 10"D |
Overall Dimensions | 23"H x 14.75"W x 19"D |
Chamber Height | 5.31 in |
Interior Height | 5 1/4 in |
Interior Depth | 9 3/4 in |
Interior Width | 5 1/2 in |
Description
Box Furnace, Convection Type Gravity, Temp. Range (C) 1200 Degrees , Temp. Range (F) 2192 Degrees , Overall Height 23 in, Overall Width 14 3/4 in, Overall Depth 19 1/4 in, Chamber Height 5.31 in, Chamber Width 5.51 in, Chamber Depth 9.84 in, Hz 60, Voltage 240V AC, Watts 800 W, Capacity (Cu.-Ft.) 0.177, Capacity (ML) 5,000, Programmable No, Temp. Uniformity +/-5 Degrees C, Preheat Time 35 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Microscope Slides, Glass, Frosted Ends, (MSLF01)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3080-02)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75 PLUS)
- BASCO Accurate At-a-Glance Drum Gauge, 55 Gall (FG20V55)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- BEING SCIENTIFIC Drying Oven, 1,200 W, Natural Gravity (BON-30T)
- SHEL LAB Basic Digital Oven, 31inx30.7inx24.7in (SMO14-2)
- BARNSTEAD Thermolyne Benchtop 1100C Muffle Furnace (FB1315M)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 18 In H (UF 110 PLUS)
- MEMMERT Oven, Perforated Shelf, 500 Model Size (B00325)
- QUINCY LAB Oven, Gravity Convection, Digital, (40GCE)
- Carbolite Lab Heaters