Shop All Lab Ovens
Carbolite
Lab Furnace, 1100C, 5L, 208/240V, 60Hz
Mfr # CWF1105-230SN
Zoro # G2623750
product price: $4,011.99
/ea
Free Shipping & Returns
$4,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range (C) 1100 Degrees
- Temp. Range Up to 1100 Degrees C
- Capacity 0.18 cu ft
- Capacity (Cu.-Ft.) 0.177
Product Information
Dimensions
Overall Height | 23 in |
Overall Width | 14 3/4 in |
Overall Depth | 19 1/4 in |
Chamber Width | 5.51 in |
Inside Usable Dimensions | 5.25"H x 5.5"W x 10"D |
Manufacturers Warranty Length | 2 yr |
Overall Dimensions | 23"H x 14.75"W x 19"D |
Chamber Depth | 9.84 in |
Chamber Height | 5.31 in |
Interior Depth | 9 3/4 in |
Interior Height | 5 1/4 in |
Interior Width | 5 1/2 in |
Description
Box Furnace, Convection Type Gravity, Temp. Range (C) 1100 Degrees , Temp. Range (F) 2012 Degrees , Overall Height 23 in, Overall Width 14 3/4 in, Overall Depth 19 1/4 in, Chamber Height 5.31 in, Chamber Width 5.51 in, Chamber Depth 9.84 in, Hz 60, Voltage 240V AC, Watts 800 W, Capacity (Cu.-Ft.) 0.177, Capacity (ML) 5,000, Programmable No, Temp. Uniformity +/-5 Degrees C, Preheat Time 30 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Agilent / HP G1314-60100 (G1314-60100 AGILENT / HP)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J901)
- PONY Hand Clamp, 4 in Max Opening Size, Nylon Body (32400)
- WHEATON Square Bottle, .5 oz, PK48 (W216883)
- QUINCY LAB Analog Oven, 1.3 cu. ft. (20GC)
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450, 3x208v)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450 PLUS, 3x208v)
- MEMMERT Program Unrvsl Oven, 18.9inx22inx15.7in (UN 110 PLUS)
- MEMMERT Grid Shelf, For Use Model 30 (E28884)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75, 230V)
- Carbolite Lab Heaters