Shop All Lab Ovens
Carbolite
Lab Furnace, 1100C, 23L, 208/240V 60 Hz
Mfr # CWF1123-230SN
Zoro # G4999775
product price: $6,426.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$6,426.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range (F) 2012 Degrees
- Temp. Range Up to 1100 Degrees C
- Capacity 0.81 cu ft
- Volume 0.81 cu ft
Product Information
Dimensions
Overall Height | 27 3/4 in |
Inside Usable Dimensions | 9.25"H x 10"W x 15.75"D |
Overall Width | 19 7/8 in |
Overall Depth | 26 1/2 in |
Chamber Width | 9.64 in |
Manufacturers Warranty Length | 2 yr |
Chamber Height | 9.25 in |
Chamber Depth | 15.74 in |
Overall Dimensions | 27.75"H x 20"W x 26.5"D |
Interior Width | 9 5/8 in |
Interior Depth | 15 3/4 in |
Interior Height | 5 1/4 in |
Description
Box Furnace, Convection Type Gravity, Temp. Range (C) 1100 Degrees , Temp. Range (F) 2012 Degrees , Overall Height 27 3/4 in, Overall Width 19 7/8 in, Overall Depth 26 1/2 in, Chamber Height 9.25 in, Chamber Width 9.64 in, Chamber Depth 15.74 in, Hz 60, Voltage 240V AC, Watts 1,700 W, Capacity (Cu.-Ft.) 0.812, Capacity (ML) 23,000, Programmable No, Temp. Uniformity +/-5 Degrees C, Preheat Time 40 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Replacement Perforated Silicone Stopper, (FHSTS5)
- ZORO SELECT Buchner Funnel, 60mL, Fine Frit (CG-1402-16)
- CYTIVA WHATMAN Syringeless Filter, 0.45 um, 0.4mL, PK100 (UN203NPUDPP)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0416413)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- MEMMERT Oven, 3100W, Natural Air Circulation (UN 260plus, 230V)
- BEING SCIENTIFIC Drying Oven, 3,200 W, Forced Air (BOF-400T)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160 230V)
- THERMO FISHER SCIENTIFIC ASHEVILLE Advanced Protocol Oven, Mechanical Conve (51028126)
- MEMMERT Oven, Forced Air, 26.4 cu. ft. Cap., 33.7A (UF 750 PLUS, 3x208v)
- MEMMERT Oven, 1.1 cu. ft., 1600W, Natural Gravity (UN 30PLUS, 230V)
- Carbolite Lab Ovens