Shop All Lab Ovens
Carbolite
Heavy Duty Box Furnace 1300C 36L 208/240
Mfr # CWF13036-230SN
Zoro # G0122401
product price: $10,833.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$10,833.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range Up to 1300 Degrees C
- Temp. Range (C) 1300 Degrees
- Capacity 1.27 cu ft
- Capacity (Cu.-Ft.) 1.27
Product Information
Dimensions
Overall Height | 31 7/8 in |
Overall Width | 27 in |
Overall Depth | 31 in |
Inside Usable Dimensions | 10"H x 12.5"W x 17.75"D |
Chamber Width | 12.59 in |
Chamber Height | 9.84 in |
Manufacturers Warranty Length | 2 yr |
Overall Dimensions | 32"H x 27"W x 30.75"D |
Chamber Depth | 17.71 in |
Interior Depth | 17 3/4 in |
Interior Height | 9 3/4 in |
Interior Width | 12 5/8 in |
Description
Box Furnace, Convection Type Gravity, Temp. Range (C) 1300 Degrees , Temp. Range (F) 2372 Degrees , Overall Height 31 7/8 in, Overall Width 27 in, Overall Depth 31 in, Chamber Height 9.84 in, Chamber Width 12.59 in, Chamber Depth 17.71 in, Hz 60, Voltage 240V AC, Watts 9,000 W, Capacity (Cu.-Ft.) 1.27, Capacity (ML) 36,000, Programmable No, Temp. Uniformity +/-5 Degrees C, Preheat Time 47 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #8 1/2, PK 10 (RST8A-H)
- OHAUS Salinity Meter, Dual Line LCD (ST20S)
- SPECTRUM Sdm Bisulfite, Grnlr, Rgnt, ACS, 500g (S1173-500GM)
- GLOBE SCIENTIFIC Funnel, 65mm, Pp, PK100 (8304)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450 PLUS, 3x208v)
- QUINCY LAB Oven, Air Forced, Digital (40AFE)
- QUINCY LAB Analog Oven, 1.3 cu. ft. (20GC)
- MEMMERT Oven, 2800W, Natural Gravity, 2 Shelves (UN 110, 230V)
- MEMMERT Program Unrvsl Oven, 12.6inx15.7inx9.8in (UN 30 PLUS)
- BEING SCIENTIFIC Drying Oven, 3,200 W, Forced Air (BOF-400T)
- Carbolite Lab Heaters