Shop All Lab Ovens
Carbolite
Box Furnace, 9.25inHx9.5inWx15.75inD
Mfr # CWF1223-230SN
Zoro # G5040944
product price: $6,892.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$6,892.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range Up to 1200 Degrees C
- Temp. Range (F) 2192 Degrees
- Volume 0.81 cu ft
- Capacity 0.81 cu ft
Product Information
Dimensions
Overall Height | 27 3/4 in |
Inside Usable Dimensions | 9.25"H x 9.5"W x 15.75"D |
Overall Width | 19 7/8 in |
Overall Depth | 26 1/2 in |
Manufacturers Warranty Length | 2 yr |
Chamber Width | 19.88 in |
Overall Dimensions | 27.75"H x 20"W x 26.5"D |
Chamber Depth | 26.57 in |
Chamber Height | 27.75 in |
Interior Height | 9 1/4 in |
Interior Depth | 15 3/4 in |
Interior Width | 9 5/8 in |
Description
Box Furnace, Convection Type Gravity, Temp. Range (C) 1200 Degrees , Temp. Range (F) 2192 Degrees , Overall Height 27 3/4 in, Overall Width 19 7/8 in, Overall Depth 26 1/2 in, Chamber Height 27.75 in, Chamber Width 19.88 in, Chamber Depth 26.57 in, Hz 60, Voltage 240V AC, Watts 1,700 W, Capacity (Cu.-Ft.) 0.812, Capacity (ML) 23,000, Programmable No, Temp. Uniformity +/-5 Degrees C, Preheat Time 45 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- FLUKE Fluke TPAK ToolPak (1281997)
- MAGIC Ice Bucket with Lid, Red, 4L (M16807-4003)
- ADVANTECH MANUFACTURING Sieve, #50, B/S, 8 In, Full Ht (50BS8F)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- MEMMERT Universal Oven, 18.9inHx22inWx15.7inD (UN 110)
- BEING SCIENTIFIC Drying Oven, 3,200 W, Forced Air (BOF-400T)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450, 3x208v)
- BEING SCIENTIFIC Oven (BOV-50)
- BEING SCIENTIFIC Oven, Watts: 2000 (BOV-90)
- MEMMERT Oven, Forced Air, 26.4 cu. ft. Cap., 33.7A (UF 750 PLUS, 3x208v)
- Carbolite Lab Heaters