Shop All Lab Ovens
Carbolite
Box Furnace, 8inHx8inWx13inD
Mfr # CWF1213-230SN
Zoro # G4999784
product price: $5,444.99
/ea
Free Shipping & Returns
$5,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range Up to 1200 Degrees C
- Volume 0.46 cu ft
- Temp. Range (F) 2192 Degrees
- Capacity 0.46 cu ft
Product Information
Dimensions
Overall Height | 25 3/4 in |
Overall Width | 17 in |
Inside Usable Dimensions | 8"H x 8"W x 13"D |
Overall Depth | 24 in |
Chamber Width | 17.12 in |
Chamber Height | 25.78 in |
Manufacturers Warranty Length | 2 yr |
Overall Dimensions | 25.75"H x 17"W x 24"D |
Chamber Depth | 24.01 in |
Interior Depth | 12 3/4 in |
Interior Height | 7 7/8 in |
Interior Width | 7 7/8 in |
Description
Box Furnace, Convection Type Gravity, Temp. Range (C) 1200 Degrees , Temp. Range (F) 2192 Degrees , Overall Height 25 3/4 in, Overall Width 17 in, Overall Depth 24 in, Chamber Height 25.78 in, Chamber Width 17.12 in, Chamber Depth 24.01 in, Hz 60, Voltage 240V AC, Watts 1,404 W, Capacity (Cu.-Ft.) 0.459, Capacity (ML) 13,000, Programmable No, Temp. Uniformity +/-5 Degrees C, Preheat Time 65 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Containers, 32Oz, PK6 (PLC-03463G)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 30040 All Metal Reactor; 2 Oz. (USC-30040)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- GLOBE SCIENTIFIC Pipette Tip, 1000-10000uL, PK50 (151267)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- MEMMERT Oven, Grid Shelf, 400 Model Size (E20164)
- MEMMERT Oven, 1.9 cu. ft., Forced Convection (UF 55, 230V)
- BEING SCIENTIFIC Oven (BOV-50)
- QUINCY LAB Analog Oven, 1.3 cu. ft. (20GC)
- QUINCY LAB Analog Oven, 3 cu. ft. (40GC)
- MEMMERT Oven, 3100W, Natural Air Circulation (UN 260plus, 230V)
- Carbolite Lab Heaters