Shop All Lab Ovens
Carbolite
Box Furnace, 6.5inHx7inWx8.25inD
Mfr # ELF11006-230SN
Zoro # G4999766
product price: $2,771.99
/ea
Free Shipping & Returns
$2,771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range Up to 1100 Degrees C
- Temp. Range (F) 1832 Degrees
- Volume 0.21 cu ft
- Capacity 0.21 cu ft
Product Information
Dimensions
Overall Height | 22 3/4 in |
Overall Width | 16 in |
Inside Usable Dimensions | 6.5"Al x 7"An x 8.25"Prof. |
Overall Depth | 16 1/2 in |
Chamber Depth | 8.26 in |
Manufacturers Warranty Length | 2 yr |
Overall Dimensions | 22.75"H x 16.25"W x 16.50"D |
Chamber Width | 7.08 in |
Chamber Height | 6.49 in |
Interior Width | 7 in |
Interior Depth | 8 1/4 in |
Interior Height | 6 1/2 in |
Description
Box Furnace, Convection Type Gravity, Temp. Range (C) 1000 Degrees , Temp. Range (F) 1832 Degrees , Overall Height 22 3/4 in, Overall Width 16 in, Overall Depth 16 1/2 in, Chamber Height 6.49 in, Chamber Width 7.08 in, Chamber Depth 8.26 in, Hz 60, Voltage 220-240, Watts 220 W, Capacity (Cu.-Ft.) 0.212, Capacity (ML) 6,000, Programmable No, Temp. Uniformity +/-5 Degrees C, Preheat Time 35 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23, 1.75mL, Buff, PK200 (5119)
- POWERWELD INC Rod Guard® Electrode Canister 14" (RG100-24)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071Y)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2549)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75, 230V)
- THERMO FISHER SCIENTIFIC ASHEVILLE Advanced Protocol Oven, Mechanical Conve (51028126)
- MEMMERT Oven, 1.1 cu. ft., 1600W, Natural Gravity (UN 30PLUS, 230V)
- SHEL LAB Basic Digital Oven, 31inx30.7inx24.7in (SMO14-2)
- HARDIN Stainless Steel Tabletop Melting Furnace with 4kg Crucible 110 Volt 1.5KW (HD-2344SS)
- MEMMERT Oven, Perforated Shelf, 500 Model Size (B00325)
- Carbolite Lab Heaters